CLS10012
Corning® CellBIND® HYPERStack® cell culture vessels
12 layer cell culture vessel
Synonym(s):
cell culture bioreactors, cell culture flasks, cell culture vessels
About This Item
Recommended Products
material
clear polycarbonate cap
polycarbonate cap
polystyrene
rectangular bottom flask
sterility
sterile
feature
cap
graduations: no
12 layer cell culture vessel
Flask shape: rectangular
packaging
pack of 1
manufacturer/tradename
Corning 10012
capacity
1300 mL
surface area
6000 cm2
working volume
1300 mL
color
clear cap
suitability
suitable for (cell culture; optimal for cell attachment)
binding type
CellBIND® surface
Looking for similar products? Visit Product Comparison Guide
General description
- Features 6,000 cm2 cell growth area
- Closed system approach with integrally incorporated USP
- Class VI certified C-FLEX tubing for liquid handling manipulations
- Low particulate assembly method acceptable for cell therapy applications
- Corning proprietary gas-permeable film technology
- Corning CellBIND surface treatment for optimal cell attachment and performance
- USP Class VI virgin polystyrene provides excellent optical clarity and mechanical strength
- Gamma sterilized to SAL 10-6 standard
- 100% leak tested prior to shipping
- More cells: 2.5x more cells per volumetric footprint
- Closed system: no open fluid manipulations
- Scalable product: multiple size offerings
- Ergonomic design: easier manipulation
- Fixed media volume: 0.2 mL/cm2 fills vessel for optimal handling
- Innovative assembly: no adhesives, low particulate
- Lower disposal cost: less volumetric waste per growth area
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service