The temperature range is 0 to 50 °C.
C5919
Liquid chromatography columns
PTFE, Jacketed, bed volume 147 mL, I.D. × L 2.5 cm × 30 cm
About This Item
Recommended Products
grade
for chromatography
technique(s)
LPLC: suitable
I.D. × L
2.5 cm × 30 cm
bed volume
147 mL
suitability
suitable for chromatography
Looking for similar products? Visit Product Comparison Guide
General description
A - Luer-Lock, Non Jacketed: Fixed polypropylene end caps, polyethylene bed supports, Luer-Lock inlet and outlet fittings.
B - Luer-Lock, Jacketed: Same as A (above), with a borosilicate glass jacket surrounding the column body for temperature control.
C - Open-ended: Fixed polypropylene ends (outside of tube only), without jacket or end fittings. Requires 2 flow adapters.
D - PTFE, non-jacketed: Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.
E - PTFE, jacketed: Same as D (above), with an acrylic jacket surrounding the column body for temperature control.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Can you provide information about the usable temperature range for the column C5919, particularly for the PTFE, jacketed "E" version?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service