Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

C3599

Hanna portable pH/conductivity/TDS/temperature meter

Hanna HI 991300 (low range)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603
Product C3599 is not currently sold in your country. Contact Technical Service

manufacturer/tradename

Hanna HI 991300 (low range)

TDS measuring range

0-1,999 ppm, accuracy: 2%, resolution: 1 ppm

conductivity measuring range

0-3,999 μS/cm, accuracy: 2%, resolution: 1 μS/cm

pH measuring range

0.00-14.00, accuracy: 0.01, resolution: 0.01

temperature measuring range

0.0-60.0 °C, accuracy: 0.5 °C, resolution: 0.1 °C

battery power

4 × 1.5 V AAA, 500 hr life

Looking for similar products? Visit Product Comparison Guide

General description

  • Waterproof
  • Single combination electrode
  • Select °C or °F, Beta (ATC for conductivity) adjustable from 1.8 to 2.4%, ppm conversion factor from 0.45 to 0.74
  • Simple two-button function control
  • Illuminated % battery power display when unit is turned ON
  • Complete with meter, probe, and rugged case

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service