C2986
Labnet Quick Spin Minifuges
Strip Tube model, holds two 8 x 0.2 mL PCR strip tubes or 16 individual 0.2 mL tubes, AC/DC input 120 V AC
Synonym(s):
centrifuge laboratory, lab centrifuge, micro centrifuge
About This Item
Recommended Products
feature
CE compliant
CSA approved
manufacturer/tradename
Labnet
availability
not available in EU
technique(s)
PCR: suitable
Looking for similar products? Visit Product Comparison Guide
General description
Requiring less than six inches of bench space, the economical Quick Spin Minifuges are ideal for personal use. Both units can be used for applications such as microfiltration of samples and quick spin downs from the walls and caps of tubes.
Operation of the centrifuge begins when the lid is closed. The rotor is quickly accelerated to 6,000 rpm. Upon opening the lid, the rotor comes to a stop.
- Maximum speed/RCF: 6,000 rpm/2,000 x g
- Maximum capacity: Strip tube rotor 2 x 0.2 mL strips; Standard tube rotor 6 x 1.5/2.0 mL
- Dimensions: (W x D x H): 5 in. (12.7 cm) x 5 in. (12.7 cm) x 4.4 in. (11.2 cm)
- Weight: 1 lb/ 0.45 kg
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service