Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

C0236

Nunc® Lab-Tek® multi-purpose lab containers

size 8 oz, polypropylene

Synonym(s):

container, laboratory storage, speciman container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

polypropylene

packaging

case of 120

manufacturer/tradename

Nunc

diam. × H

114.3 mm × 44.5 mm

size

8 oz

Looking for similar products? Visit Product Comparison Guide

General description

  • White containers with snug-fitting lids are designed for collection, transport and storage of lab specimens.
  • Polypropylene containers are resistant to most chemicals and from freezing and boiling.
  • Extra-large containers are polyethylene for added reliability and durability.

Legal Information

Lab-Tek is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service