BR36683
BRAND® BLAUBRAND® volumetric flask with serialized numbers, glass stopper
capacity 20 mL, joint: ST/NS 10/16, polypropylene stopper, accuracy: 0.04 mL, clear glass
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
material
clear glass
polypropylene stopper
joint
joint: ST/NS10/16
packaging
pkg of 12 ea
manufacturer/tradename
BRAND 27452
measuring range
accuracy: 0.04 mL
capacity
20 mL
Looking for similar products? Visit Product Comparison Guide
General description
Volumetric flasks according to DIN ISO 1042, Class A, conformity certified. Made from Boro 3.3, calibrated to contain (TC,IN). Supplied with a glass stopper. Marks and inscriptions in high contrast blue enamel.All BLAUBRAND(R) volumetric flasks are suppli
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service