Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR36661

BRAND® BLAUBRAND® volumetric flask with serialized numbers, PP stopper

capacity 10 mL, joint: ST/NS 10/16, polypropylene stopper, accuracy: 0.04 mL, clear glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
Pricing and availability is not currently available.

material

clear glass
polypropylene stopper
wide-neck

joint

joint: ST/NS10/16

feature

supplementary to DIN range

packaging

pkg of 12 ea

manufacturer/tradename

BRAND 27452

measuring range

accuracy: 0.04 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Volumetric flasks according to DIN EN ISO 1042, Class A, conformity certified. Made from Boro 3.3. Supplied with a square-grip PP stopper. Marks and inscriptions in high contast blue enamel.All BLAUBRAND(R) volumetric flasks are supplied with a batch numb

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service