BR36660
BRAND® BLAUBRAND® volumetric flask with serialized numbers, PP stopper
capacity 5 mL, joint: ST/NS 10/16, polypropylene stopper, accuracy: 0.04 mL, clear glass
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
material
clear glass
polypropylene stopper
wide-neck
joint
joint: ST/NS10/16
feature
supplementary to DIN range
packaging
pkg of 12 ea
manufacturer/tradename
BRAND 27452
measuring range
accuracy: 0.04 mL
capacity
5 mL
Looking for similar products? Visit Product Comparison Guide
General description
Volumetric flasks according to DIN EN ISO 1042, Class A, conformity certified. Made from Boro 3.3. Supplied with a square-grip PP stopper. Marks and inscriptions in high contast blue enamel.All BLAUBRAND(R) volumetric flasks are supplied with a batch numb
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service