Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR27463

BRAND® BLAUBRAND® graduated pipette with serialized numbers, calibrated to deliver (TD, EX) type 3 (zero on top)

capacity 10 mL, type 3 (zero on top), subdivision, 0.1 mL, suitable for cotton plugs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
Pricing and availability is not currently available.

material

AR-Glass

feature

graduation
subdivision 0.1 mL
according to DIN 12 697
supplementary to DIN range

packaging

pkg of 12 ea

manufacturer/tradename

BRAND 27452

measuring range

accuracy: 0.1 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

AR-Glass(R), DIN EN ISO 835. Type 3 (zero point at the top), totoal delivery. Graduations and inscriptions in high contrast blue enamel.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service