BR27456
BRAND® BLAUBRAND® graduated pipette with serialized numbers, calibrated to deliver (TD, EX) type 3 (zero on top)
capacity 1 mL, type 3 (zero on top), subdivision, 0.01 mL, suitable for cotton plugs
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
material
AR-Glass
feature
graduation
subdivision 0.01 mL
according to DIN 12 697
supplementary to DIN range
packaging
pkg of 12 ea
manufacturer/tradename
BRAND 27452
measuring range
accuracy: 0.01 mL
capacity
1 mL
Looking for similar products? Visit Product Comparison Guide
General description
AR-Glass(R), DIN EN ISO 835. Type 3 (zero point at the top), totoal delivery. Graduations and inscriptions in high contrast blue enamel.
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service