Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BCS-514

CryoPod Carrier

includes Green Lid and Manual Fill Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.22

feature

capacity One 2 inch cryobox or 2−3 small cassettes

manufacturer/tradename

BioCision

inner chamber L × W × H

19.9 × 18.6 × 7.8 cm

outside L × W × H

33.7 × 32.2 × 25.7 cm

weight

4.1 kg (9 lb)without LN2

battery power

3 AA (for front panel)

General description

CryoPod Carrier addresses an unmet need in cryogenic sample transport and handling around the laboratory, campus or town. Provides safe, reliable and portable < −150°C cryogenic transport for biospecimens for over 4 hours. Displays temperature, date and time, and features audible and visual alarms, as well as logging capability.

Features and Benefits

Operator safety
  • Allows safe and quick transportation of cryogenic samples
  • Auto-fill option

Maintains sample integrity
  • <−150°C for over 4 hours
  • Magnetized lid
  • No direct sample contact with LN2

Reliable performance
  • Temperature logging and retrieval - Downloadable temperature log data via USB port and customized software
  • Temperature display with two setting alarm has both audible and visual signals

Compact, lightweight
  • Requires only 3 L of liquid nitrogen
  • Built-in handle and finger grips
  • Accommodates one standard freezer storage box

Other Notes

Optional lid inserts available in 5 different colors.

Legal Information

CryoPod is a trademark of BioCision LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service