Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BCS-231

CoolRack®

96 x 0.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806

material

cylindrical wells

feature

for tubes 0.5 mL
wells 96
Storage Tube Module

manufacturer/tradename

BioCision BCS-231

well diam. × depth

8.4 mm × 24.6 mm

Looking for similar products? Visit Product Comparison Guide

General description

Maintains temperature through direct contact with ice, dry ice, water, liquid nitrogen or other common laboratory temperature sources. Use for cooling, (snap)freezing or heating/thawing samples.

Legal Information

CoolRack is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service