BCS-219G
TruCool® Hinged CryoBox
H 3.5 in., 81-Place, with holes, green, pack of 30 ea
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103000
NACRES:
NB.22
feature
for vials 5 mL
81-Place
packaging
pack of 30 ea
manufacturer/tradename
BioCision BCS-219G
H
3.5 in.
89 mm
L × W × H
13.3 cm × 13.3 cm × 9.2 cm
color
green
Looking for similar products? Visit Product Comparison Guide
General description
Standardize your cryogenic sample storage
- Patented hinged lid ensures markings and samples remain in synch
- Lid is easy to open when frozen and stays attached to base, minimizing contamination risk
- Plastic 81-place grid for maximum storage capacity
- Laminated fiberboard box is water-resistant, durable and recommended for refrigerators, freezers, ultra-low freezer storage or liquid nitrogen vapor
- Store up to 81 cryogenic vials (5 mL) or microtubes
- Holds up to repeated freezing and thawing better than conventional cardboard boxes
- Two bright colors allow sample segregation and are quickly visible in frosty freezers and storage tanks.
Legal Information
TruCool is a registered trademark of BioCision LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service