Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BCS-207O

TruCool® Hinged CryoBox

81-Place, orange, pack of 50 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000
NACRES:
NB.22

description

for vial 1 - 2 mL

feature

81-Place

packaging

pack of 50 ea

manufacturer/tradename

BioCision BCS-207O

L × W × H

13.3 cm × 13.3 cm × 5.1 cm

color

orange

Looking for similar products? Visit Product Comparison Guide

General description

Standardize your cryogenic sample storage

  • Patented hinged lid ensures markings and samples remain in synch


  • Lid is easy to open when frozen and stays attached to base, minimizing contamination risk


  • Plastic 81-place grid is durable and adjustable, enabling the storage of wide diameter tubes


  • Laminated fiberboard box is water-resistant, durable and recommended for refrigerators, freezers, ultra-low freezer storage or liquid nitrogen vapor


  • Store up to 81 cryogenic vials (1 mL or 2 mL) or microtubes


  • Holds up to repeated freezing and thawing better than conventional cardboard boxes


  • Six bright colors allow sample segregation and are quickly visible in frosty freezers and storage tanks.

Legal Information

TruCool is a registered trademark of BioCision LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service