Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

B0180

Sigma-Aldrich

Ohaus® Compact portable balance

Ohaus® CS 5000

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

material

stainless steel weighing plate

feature

CE compliant
CSA approved

manufacturer/tradename

Ohaus® CS 5000

measuring range

resolution: 1 g

weighing capacity measuring range

5000 g, precision: 2.0 g

platform diam. × diam.

145 x 133 mm × 5.75 x 5.25 in.

battery power

3 AA (alkaline batteries (included))

Looking for similar products? Visit Product Comparison Guide

General description

Power: 3-AA alkaline batteries (included) or AC adapter (optional); Display: LCD, Units: pounds, grams, ounces; platform: 5.25 × 4.75 in., dimensions: 7.6 × 5.3 × 1.5 in.
Features: Low battery indicator, overload and underload indicators, auto shut-off, rugged plastic construction, tactile feedback keypad.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service