Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ARLV0000

Vortamix Mini Vortexer

AC/DC input 110 / 240 V AC, US Plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103805

feature

CE compliant

manufacturer/tradename

Argos V0000

parameter

3000 rpm speed

size

95 mm × 85 mm

weight

0.55 kg

Looking for similar products? Visit Product Comparison Guide

General description

The Vortamix Mini Vortexer from Argos Technologies is an unbelievably compact, yet powerful instrument engineered to mix tubes quickly and easily. The vortexing motion is activated by placing a tube on the gasket cap and then pressing down lightly. The innovative design of the gasket cap allows centrifuge and test tubes up to 30 mm in diameter to be mixed with very little effort – including 50mL conical tubes!

The standard unit comes with a red rubber gasket cap, but blue, green and purple colored caps are offered separately.

Legal Information

Vortamix is a trademark of Argos Technologies, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service