Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ARLR3119

PolarSafe Polypropylene Freezer Storage Box

81 place, purple

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000
NACRES:
NB.22

material

purple

feature

for tubes 0.5, 1.5, and 2.0 mL

manufacturer/tradename

Argos R3119

Looking for similar products? Visit Product Comparison Guide

General description

Durable PolarSafe storage boxes are the perfect solution for freezer storage and organization. Matte surface on box sides are suitable for printing and or labeling. Boxes withstand temperatures from -80°C to +121°C and will not degrade like cardboard boxes.

  • Tight fitting lid ensures samples will not fall out; even when held upside down. Fits in standard 5¼” square stainless steel freezer racks.
  • Holds 0.5, 1.5, and 2.0mL microtubes as well as most brands of vials.
  • Alphanumeric grid for sample identification.
  • Top of box is clear for visual inspection; bottom is available in four fluorescent colors, natural, or in a pack of assorted colors.
  • Fits most standard 2” stainless steel freezer racks

Legal Information

PolarSafe is a trademark of Argos Technologies, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service