Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

ARLL1273

PolarSafe Label Strips

white, for 0.2 mL PCR tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106514
NACRES:
NB.35

material

white

manufacturer/tradename

Argos L1273

technique(s)

PCR: suitable

L × W

20 mm × 6 mm

Looking for similar products? Visit Product Comparison Guide

General description

Argos PolarSafe Dots and Labels are made from chemically inert polyester with a unique adhesive formulated to adhere to laboratory glass and plastic ware. These unique labels will not only withstand conventional freezing (-80 degrees C) but can also be used for most cryogenic storage applications (vapor phase nitrogen storage at -196 degrees C). No need for separate labeling solutions for your cryo-preservation units and your ultra low freezers. The labels can even be used in incubators.

Argos PolarSafe Labels do not require self lamination to be effective. The sleeker labels mean your tubes will still fit most storage systems without the label sticking or being torn off. The wide range of sizes allow you to label your whole experiment permanently, from micro-centrifuge tube to cryovial; microtiter plate to storage boxes.

Legal Information

PolarSafe is a trademark of Argos Technologies, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service