Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

93887

Sigma-Aldrich

Micro particles based on melamine resin, nile blue-marked

size: 1 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352202
NACRES:
NA.32

form

aqueous suspension

concentration

2.5% (solids)

particle size

1 μm std dev <0.1 μm, coeff var <5%

fluorescence

λex 633 nm; λem 672 nm

Looking for similar products? Visit Product Comparison Guide

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class

10 - Combustible liquids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, multi-purpose combination respirator cartridge (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Haitao Zhou et al.
The journal of physical chemistry letters, 10(2), 223-228 (2019-01-02)
In fluorescence imaging and detection, undesired fluorescence interference (such as autofluorescence) often hampers the contrast of the image and even prevents the identification of structures of interest. Here, we develop a quantum coherent modulation-enhanced (QCME) single-molecule imaging microscopy (SMIM) to

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service