Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

81715

Supelco

Micro particles based on melamine resin, rhodamine B-marked

size: 8 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352200
NACRES:
NA.25

form

aqueous suspension

concentration

2.5% (solids)

particle size

8 μm std dev <0.2 μm, coeff var <3%

fluorescence

λex 540 nm; λem 584

Looking for similar products? Visit Product Comparison Guide

General description

Rhodamine B-labeled, melamine resin-based microparticles (size: 8 μm) are appropriate for profiling particle size distribution (PSD) of a particle system.

Application

Fit for use in calibration of instrument particle size with fluorescence detection.

Features and Benefits

  • suitable for routine instrument calibration checks and corrections
  • delivered in 5 mL pack size as a neat sample

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service