79195
Micro particles, magnetic, biotin coated
1 μm particle size
About This Item
grade
analytical standard
Quality Level
form
aqueous suspension
composition
iron oxide, ≥20%
concentration
1% (solids)
particle size
1 μm
application(s)
glass & ceramic
industrial qc
pharmaceutical
format
neat
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
The accurate diameter of 1 μm is determined by methods described by the National Institute of Standards and Technology (NIST, USA), such as:
- Transmission electron microscopy
- Scanning electron microscopy
- Optical microscopy
- COULTER COUNTER particle size analyzer with HDF system
The measuring instruments are calibrated using standards obtained from the Community Bureau of Reference (BCR, Belgium: Standards RM 165, 166 or 167) and from the NIST (SRM 1690, 1691 or 1692). This product comprises superparamagnetic polystyrene particles.
Application
Features and Benefits
- suitable for routine instrument calibration checks, testing and corrections
- available in 5 mL pack size as a neat sample
Analysis Note
Storage Class
12 - Non Combustible Liquids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service