73346
Micro particles based on melamine resin, carboxylate-modified, nile blue-marked
size: 6 μm
Synonym(s):
Melamine-formaldehyde resin
About This Item
Recommended Products
form
aqueous suspension
concentration
2.5% (solids)
surface coverage
reactive groups (COOH) >0.1 mmol/g polymer
particle size
6 μm std dev <0.1 μm, coeff var <2%
Looking for similar products? Visit Product Comparison Guide
Analysis Note
Extinction maximum: 633 nm
Emission maximum: 672 nm
Storage Class
10 - Combustible liquids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Fluorescently labeled microparticles are useful as standards in flow cytometry, confocal laser scanning microscopy, and with light scattering instruments..
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service