Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

72719

Sigma-Aldrich

Cyan 500 NHS ester

suitable for fluorescence

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.32

form

solid

fluorescence

λex 436 nm; λem 481 nm±5 nm in ethanol

suitability

suitable for fluorescence

storage temp.

−20°C

General description

Cyan 500 NHS ester is an amine-reactive fluorescent label. It is designed and recommended by Roche for application in LightCycler® instruments. The dye is used to label amino-modified oligonucleotides which can be detected on excitation at 430 nm in Roche LightCycler® instruments.
Cyan 500 NHS ester can also be used as label for other bio-molecules such as proteins etc. The dye is moderately hydrophilic.

find more information here

Legal Information

LightCycler is a registered trademark of Roche

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service