Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

41101

Sigma-Aldrich

Micro particles based on polymethacrylate

size: 100 μm

Synonym(s):

2-Propenoic acid,2-methyl homopolymer, 2-methyl-2-propenoic acid homopolymer, Microparticles based on PMAA, Microparticles based on poly(methacrylic acid), Polymethacrylate

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352202
NACRES:
NA.32

form

suspension

concentration

10% (solids)

particle size

100 μm std dev 3 μm

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Micro particles based on polymethacrylate, 100 μm may be used in drug delivery development applications.

Analysis Note

The exact values for particle size and standard deviation are determined for each lot and may be found on the certificate of analysis. These values are determined with an accuracy of 0.01 μm (Coulter Multisizer). Polymethacrylate based particles have a narrow size distribution and spherical shape. They are stable at temperatures of up to 100 °C Density is 1.22 g/cm3. The surface is negatively charged. Good biocompatibility and reduced nonspecific protein binding are characteristic.

Storage Class

12 - Non Combustible Liquids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Hagar Ibrahim Labouta et al.
Pharmaceutical research, 27(10), 2106-2118 (2010-07-24)
Evaluating the potentials of particulate delivery systems in topical drug delivery. Polymethacrylate microparticles (MPs) incorporating verapamil hydrochloride (VRP) as a model hydrophilic drug with potential topical clinical uses, using Eudragit RS100 and Eudragit L100 were prepared for the formulation of
Daniel S Kohane et al.
Pharmaceutical research, 20(10), 1533-1538 (2003-11-19)
pH-triggered microparticles release their therapeutic payloads at acidic pH (e.g., in the phagosome), making intracellular drug delivery more efficient. Here we modify lipid-based microparticles that are safe and efficacious in nerve and brain and are potentially inhalable, making them pH-triggerable
V Agarwal et al.
Die Pharmazie, 63(2), 122-128 (2008-04-03)
The objectives of the present study were (A) to characterize insulin microparticles prepared by the coprecipitation process by size exclusion chromatography, differential scanning calorimetry, fourier-transform IR spectroscopy, and powder X-ray diffractometry, and (B) to study the solid state conformation of
S Sajeesh et al.
Drug delivery, 18(4), 227-235 (2010-11-12)
The study was aimed at the evaluation of N-vinyl pyrrolidone (NVP) incorporated polymethacrylic acid-chitosan microparticles for oral drug delivery applications. Poly (methacrylic acid)-chitosan (PMC) and poly(methacrylic acid-vinyl pyrrolidone)-chitosan (PMVC) microparticles were prepared by an ionic-gelation method. Mucoadhesion behaviour of these

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service