Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

28531

Sigma-Aldrich

0.1 M TRIS-HCl pH 8.0 – 20% PEG 600 solution

Synonym(s):

PEG Grid Screening Solution 19/Kit-No 36436

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

form

liquid

pH

8.0±0.2 ( in neat)

density

1.04 g/mL at 20 °C

storage temp.

2-8°C

Storage Class

12 - Non Combustible Liquids

wgk_germany

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service