Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1826B

Millipore

BIOEAZE Polyethylene (PE) Bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
24111500

description

Designed for use with Quick Connect Applications, Double Polybagged

sterility

sterile; γ-irradiated

packaging

pkg of 1 bags

volume

500 L
500000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Configured with:

Port P1: 1 x 10 ft. length of 3/8" x 5/8" Clear 082 C-Flex® Tubing with Pinch Clamp and 3/8" Male Quick Connect with Cap

Port P2: 1 x 10 ft. length of 3/8" x 5/8" Clear 082 C-Flex® Tubing with Pinch Clamp and 3/8" Female Quick Connect with Cap

Port P3: 1 x 10 ft. length of 3/8" x 5/8" Clear 082 C-Flex® Tubing with Pinch Clamp and 3/8" Female Quick Connect with Cap

Port P4: Bottom Port 1 x 10 ft. length of 3/8" x 5/8" Clear 082 C-Flex® Tubing with Pinch Clamp and 3/8" Male Quick Connect with Cap

Application

Bag with 3 Top and 1 Bottom Discharge Ports

Packaging

Double Polybagged

Legal Information

BIOEAZE is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service