Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

16707

Sigma-Aldrich

ADREPMA®

for chromatography, A-20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
13111000
NACRES:
NA.56

grade

for chromatography

form

suspension

mean particle size

20 μm

density

1.10-1.14 g/mL at 20 °C

suitability

suitable for chromatography

storage temp.

−20°C

General description

Silica-based aligned protein A affinity chromatography phase with high dynamic binding capacity, low leaching enabling speed and long life
Particle size: 20 micrometer
Elution of human IgG at pH 4.5

Legal Information

ADREPMA is a registered trademark of Osaka Soda Co., Ltd.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service