Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1571L

Millipore

BIOEAZE Storage and Transport

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available. Contact Technical Service

description

Tank Liner, Pillow Style; Tank Dimenson 22.5" diameter x 34" hieght (200L)

packaging

pkg of 20 pkg

size

200 L

Looking for similar products? Visit Product Comparison Guide

General description

36" diameter x 51" height

Legal Information

BIOEAZE is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service