Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1570L

SAFC

BIOEAZE Storage and Transport

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

description

Tank Liner, Pillow Style; Tank Dimension 18" diameter x 33" height (130L)

packaging

pkg of 20 pkg

size

130 L

Looking for similar products? Visit Product Comparison Guide

General description

29" diameter x 48" height

Legal Information

BIOEAZE is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service