Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

15664

Sigma-Aldrich

Micro particles based on polystyrene, streptavidin-modified, superparamagnetic, red fluorescent

size: 10μm

Synonym(s):

PS-MAGFluoRed_SA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

composition

iron oxide, ≥20%

concentration

0.1% (solids)

particle size

10 μm std dev ≤0.3 μm, coeff var 2.1%

density

1.3-2.3 g/cm3 (particle specific gravity)

fluorescence

λex 650 nm; λem 678 nm

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Components

Particle composition
Polystyrene
Iron oxide
Strepatvidin modified
FluoRed fluorescent dye

Analysis Note

Binding capacity for FITC-Biotin: >300 pmol/mg

Storage Class

10 - Combustible liquids

wgk_germany

WGK 3

flash_point_f

410.0 °F

flash_point_c

210 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service