Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1522B

Millipore

BIOEAZE Ethyl Vinyl Acetate (EVA) Bags

volume 350 mL, designed for use with Terumo Aseptic Connecting Device (ACD) Applications

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

sterility

sterile; γ-irradiated

packaging

pkg of 5 bags

volume

350 mL

Looking for similar products? Visit Product Comparison Guide

General description

Configured with:

Port P1: 1 Medicinal Port

Port P2: 1 x 1 ft length of opaque 001 C-Flex™ tubing with pinch clamp and plug

Port P3: 1 Spike Port

Features and Benefits

BIOEAZE bioprocess bags are specifically designed to provide strong seals, extraordinary robustness, superior flex, crack and pin-hole resistance, plus desirable gas and moisture barrier performance.

BIOEAZE Ethyl Vinyl Acetate (EVA) bags are constructed from a single-web, medical grade laminate of four different films, with a fluid contact surface of EVA, with two layers of low-density polyethylene (LDPE) enveloping a layer of ethyl vinyl alcohol (EVOH).

Packaging

Individually Polybagged

Legal Information

BIOEAZE is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service