Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

08071

Sigma-Aldrich

Micro particles based on polystyrene, protein A-modified, superparamagnetic, red fluorescent

size: 1μm

Synonym(s):

PS-MAGFluoRed_ProteinA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.32

composition

iron oxide, ≥30%

concentration

0.1% (solid)

particle size

1 μm std dev ≤0.1 μm, coeff var 5.1%

density

1.3-2.3 g/cm3 (particle specific gravity)

fluorescence

λex 650 nm; λem 678 nm

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Components

Particle composition
Polystyrene
Iron oxide
Protein A modified
FluoOrange fluorescent dye

Analysis Note

activity of anti-protein A-POD: >2500 U/g

Storage Class

10 - Combustible liquids

wgk_germany

WGK 1

flash_point_f

410.0 °F

flash_point_c

210 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service