Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

07164

Sigma-Aldrich

PEG 8000 12% – Magnesium acetate 0.1M – MES pH 6.5; 100 mM solution

Synonym(s):

Crystallization solution 31/Kit-No 02528

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

form

liquid

pH

6.5±0.2 ( in neat)

density

1.04 g/mL at 20 °C

storage temp.

2-8°C

Storage Class

10 - Combustible liquids

wgk_germany

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dezhi Chen et al.
Molecular medicine reports, 23(2) (2020-12-15)
Diabetic cardiomyopathy (DCM) is one of the primary complications of the cardiovascular system due to diabetes‑induced metabolic injury. The present study investigated the autophagy‑associated regulatory mechanisms of long non‑coding RNAs in cardiac pathological changes in diabetes mellitus (DM). Streptozotocin (STZ)‑induced

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service