Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

42406

Sigma-Aldrich

Silica gel Rubin drying bags

with indicator function, 2 TE, bag with ~60 g, crystalline

Synonym(s):

Drying bags with silicagel Rubin

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
11101527

form

crystalline

quality

2 TE
bag with ~60 g
with indicator function

manufacturer/tradename

Zeochem AG

particle size

1.0-3.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

active: red; inactive: yellow; regeneration at max. 80°C;
1 TE (~30 g drying agent) corresponds to the amount of drying agent which will absorb in equilibrium with air at 23±2°C the following amount of water: min. 3 g at 20% rel. humidity, min. 6 g at 40% rel. humidity

Storage Class

11 - Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Sarah Kishinevsky et al.
Nature communications, 9(1), 4345-4345 (2018-10-21)
Environmental and genetic risk factors contribute to Parkinson's Disease (PD) pathogenesis and the associated midbrain dopamine (mDA) neuron loss. Here, we identify early PD pathogenic events by developing methodology that utilizes recent innovations in human pluripotent stem cells (hPSC) and
Jin Young Huh et al.
Cell metabolism, 32(6), 1012-1027 (2020-11-06)
Hepatic TANK (TRAF family member associated NFκB activator)-binding kinase 1 (TBK1) activity is increased during obesity, and administration of a TBK1 inhibitor reduces fatty liver. Surprisingly, liver-specific TBK1 knockout in mice produces fatty liver by reducing fatty acid oxidation. TBK1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service