Analytical and bioanalytical chemistry, 407(8), 2329-2335 (2015-01-13)
Mass spectrometry imaging has become a popular tool for probing the chemical complexity of biological surfaces. This led to the development of a wide range of instrumentation and preparation protocols. It is thus desirable to evaluate and compare the data
The journal of physical chemistry letters, 6(22), 4510-4517 (2015-11-05)
Molecular photon upconversion via triplet-triplet annihilation (TTA-UC), combining two or more low energy photons to generate a higher energy excited state, is an intriguing strategy to surpass the maximum efficiency for a single junction solar cell (<34%). Here, we introduce
Langmuir : the ACS journal of surfaces and colloids, 30(41), 12411-12420 (2014-09-25)
Carbon films with interdigitated bimodal three-dimensionally ordered mesoporosity (ib3DOm) are realized by a scalable nanoreplication process that removes the common need plaguing hard-templating strategies for multistep prefabrication of porous sacrificial templates. Specifically, evaporation-induced convective codeposition of size-tunable (ca. 20-50 nm)
Semiconductor sensitized solar cells, a promising candidate for next-generation photovoltaics, have seen notable progress using 0-D quantum dots as light harvesting materials. Integration of higher-dimensional nanostructures and their multi-composition variants into sensitized solar cells is, however, still not fully investigated
Analytical and bioanalytical chemistry, 407(8), 2141-2147 (2014-11-05)
Nanostructure-assisted laser desorption/ionization (NALDI) has been recognized as a powerful matrix-free mass spectrometry tool ideal for imaging of small molecules. In this report, the NALDI approach was compared with matrix-assisted laser desorption/ionization (MALDI) mass spectrometry in terms of sensitivity, reproducibility
Questions
Reviews
★★★★★ No rating value
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.