Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

12270

Sigma-Aldrich

Petroleum Fraction

bp 65-100 °C

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
15101506

form

liquid

impurities

~0.5% benzene

refractive index

n20/D 1.388

bp

65-100 °C

density

0.692 g/mL at 20 °C

Looking for similar products? Visit Product Comparison Guide

Other Notes

Sales restrictions may apply

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

GC methods for quantitative determination of benzene in gasoline.
Pavlova A and Ivanova R.
Acta Chromatographica , 215-225 (2003)
Hosein Karim et al.
Journal of injury & violence research, 7(2), 59-63 (2015-06-18)
To investigate factors related to prevention of self-immolation in west of Iran. In a case-control study, 30 consecutive cases of deliberate self-inflicted burns admitted to the regional burn centre (Imam Khomeini hospital in Kermanshah province, Iran) were compared with controls

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service