Z805998
Hellma® absorption cuvettes, standard cells, Macro
optical glass, spectral range 320-2500 nm, pathlength 50 mm, chamber volume 17500 μL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.32
material
optical glass
description
2 polished windows
manufacturer/tradename
Hellma 110-OS
parameter
320-2500 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable
photometry: suitable
H × W × D
46 mm × 12.5 mm × 52.5 mm
chamber volume
17500 μL
pathlength
50 mm
detection method
photometric
Looking for similar products? Visit Product Comparison Guide
General description
with PTFE stopper
Legal Information
Hellma is a registered trademark of Hellma GmbH
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service