Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z802565

Hellma® absorption cuvettes, Flow-through cells

Special Optical Glass, spectral range 320-2500 nm, pathlength 10 mm, chamber volume 18 μL, T design

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.32

material

optical glass

manufacturer/tradename

Hellma 178.765-OS

parameter

320-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

aperture center H

8.5 mm

chamber volume

18 μL

pathlength

10 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

(outer dimensions) 45 x 12,5 mm/17 x 12,5 mm
9 x 17 x 12,5 mm (connection block)
Aperture 1.5 mm diameter

T-shaped geometric design enables rapid measurement cycles. The flow-through cell is planned for measurement for ultra-low volumes. The chamber has the volume of only 18 μL. Further benefits are:
  • Hybrid construction; anodized aluminium frame with embedded measuring aperture made of special optical glass
  • Shorter fluid travel for faster cleaning and minimum carryover
  • Suitable for standard cell shafts and standard M6 gripper fittings

Compact, with screw connectors M6 x 1and FEP tubes
2 windows polished aperture.

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service