Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z801887

Hellma® absorption cuvettes, Flow-through cells

Suprasil® quartz, spectral range 200-2500 nm, pathlength 50 mm, chamber volume 1950 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809

material

Suprasil® quartz

manufacturer/tradename

Hellma 176.700-QS

parameter

200-2500 nm spectral range

H × W × D

35 mm × 12.5 mm × 52.5 mm

aperture center H

15 mm

chamber volume

1950 μL

pathlength

50 mm

Looking for similar products? Visit Product Comparison Guide

General description

2 screw connectors M 6 X 1 and FEP tubes, aperture 11 mm x 3.5 mm rectangular
2 windows polished aperture.

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service