Z801429
Hellma® absorption cuvettes, semi Micro
Suprasil® quartz, spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 1,400 μL
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.32
material
Suprasil® quartz
description
2 polished windows
manufacturer/tradename
Hellma 117.104-QS
parameter
200-2,500 nm spectral range
H × W × D
56 mm × 12.5 mm × 12.5 mm
chamber volume
1,400 μL
pathlength
10 mm
Looking for similar products? Visit Product Comparison Guide
General description
with septum screw cap
Packaging
Sold as packages containing a single cell (1EA = 1 cell)
Legal Information
Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service