Z801399
Hellma® cylindrical absorption cuvettes, temperature controlled cells
High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 10 mm, chamber volume 800 μL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.32
material
Suprasil® quartz
manufacturer/tradename
Hellma 165-QS
parameter
200-2500 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable
D
12.5 mm
chamber volume
800 μL
pathlength
10 mm
Looking for similar products? Visit Product Comparison Guide
General description
2 polished windows; Macro, with 1 port and stopper.
Legal Information
Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service