Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z801283

Hellma® cylindrical absorption cuvettes, temperature controlled cells

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 1 mm, chamber volume 160 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

material

Suprasil® quartz

manufacturer/tradename

Hellma 165-QS

parameter

200-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable

D

30 mm

chamber volume

160 μL

pathlength

1 mm

Looking for similar products? Visit Product Comparison Guide

General description

2 polished windows; Macro, with 2 stoppers

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service