Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SIAL311AA15CB

Amber Centrifuge Tube, PP

capacity 15 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103913

material

amber cap
amber tube
conical bottom
polypropylene

packaging

pkg of 20 × 25 ea

H

121.8 mm

capacity

15 mL

diam.

16 mm

fitting

20-415

Looking for similar products? Visit Product Comparison Guide

General description

Amber conical bottom centrifuge tubes with screw cap closure. Gradiated with blank labelling area. Opaque Amber reduces UV light transmissions to protect light-sensitive liquids. Supplied in bulk pack.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service