Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SIAL301NN16RB

Centrifuge Tube, PP, Round bottom

capacity 16 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103913

material

natural tube
polypropylene
round bottom

packaging

pkg of 6 × 12 ea

H

98.97 mm

capacity

16 mL

diam.

17.6 mm

Looking for similar products? Visit Product Comparison Guide

General description

Round bottom centrifuge tubes without cap. Gradiated with blank labelling area.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service