PEA1924
Pesticides on PUF
Proficiency Testing Material
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41116107
NACRES:
NA.24
agency
EPA (Method TO-4, TO-10A Organo Chlorine Pesticides on PUF)
packaging
package of 1 ea
manufacturer/tradename
RTC A-1924
application(s)
environmental
format
matrix material
storage temp.
2-8°C
General description
This proficiency testing sample is produced in accordance with ISO/IEC 17043:2010. All information regarding the use of this material can be found in the reporting packet supplied for each sample.
Preparation Note
The sample consists of one PUF (polyurethane foam) plug that has been spiked with Pesticides.
Sample preparation
Remove plug from the 20 mL VOA vial. Use caution, free liquid may be present.
Place the PUF plug into the extraction glassware to be used.
Rinse the VOA vial that contained the PUF plug with the extraction solvent to be used at least three times to transfer the entire contents of the vial.
Extract the sample using your normal procedures.
Sample preparation
Remove plug from the 20 mL VOA vial. Use caution, free liquid may be present.
Place the PUF plug into the extraction glassware to be used.
Rinse the VOA vial that contained the PUF plug with the extraction solvent to be used at least three times to transfer the entire contents of the vial.
Extract the sample using your normal procedures.
Other Notes
Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes. Values of analytes vary lot to lot.
Proficiency Testing Schedule (2020-2021)
Air
AIR20-2 April 8 - May 22, 2020
AIR20-4 October 7 - November 20, 2020
AIR21-2 April 7 - May 21, 2021
AIR21-4 October 6 - November 19, 2021
Quick-Turn Study Not Available for this Product
Proficiency Testing Schedule (2020-2021)
Air
AIR20-2 April 8 - May 22, 2020
AIR20-4 October 7 - November 20, 2020
AIR21-2 April 7 - May 21, 2021
AIR21-4 October 6 - November 19, 2021
Quick-Turn Study Not Available for this Product
Analyte
Description
Aldrin 1-10 μg/PUF
δ-BHC 1-10 μg/PUF
α-BHC (alpha-Hexachlorocyclohexane) 1-10 μg/PUF
β-BHC (beta-Hexachlorocyclohexane) 1-10 μg/PUF
γ-BHC (Lindane, gamma-Hexachlorocyclohexane) 1-10 μg/PUF
α-Chlordane 1-10 μg/PUF
γ-Chlordane 1-10 μg/PUF
4,4'-DDD 1-10 μg/PUF
4,4′-DDE 1-10 μg/PUF
4,4′-DDT 1-10 μg/PUF
Dieldrin 1-10 μg/PUF
Endosulfan I 1-10 μg/PUF
Endosulfan II 1-10 μg/PUF
Endosulfan sulfate 1-10 μg/PUF
Endrin aldehyde 1-10 μg/PUF
See All (15)
wgk_germany
WGK 1
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service