MIC013
Salmonella PT- Sludge
Proficiency Testing Material
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
NA.85
Recommended Products
CofA
current certificate can be downloaded
packaging
set of 2 ea
manufacturer/tradename
RTC MIC-013
application(s)
environmental
food and beverages
shipped in
wet ice
storage temp.
−20°C
suitability
Salmonella spp.
General description
This proficiency testing sample is produced in accordance with ISO/IEC 17043:2010. All information regarding the use of this material can be found in the reporting packet supplied for each sample.
Packaging
Set contains 2 sterile screw cap vials each containing a Vitroid (a small disk containing the possible organisms) and a 50 g container of sterile sludge.
Other Notes
Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes. Values of analytes vary lot to lot.
Proficiency Testing Schedule (2019-2020)
Soils
LPTP19-S1January 30 - March 15, 2019
LPTP19-S2April 10 - May 24, 2019
LPTP19-S3 July 24 - September 6, 2019
LPTP19-S4 October 9 - November 22, 2019
LPTP20-S1January 29 - March 13, 2020
LPTP20-S2April 8 - May 22, 2020
LPTP20-S3 July 22 - September 4, 2020
LPTP20-S4 October 7 - November 20, 2020
Quick-Turn Study - (non-scheduled proficiency test that is available at any time)
Proficiency Testing Schedule (2019-2020)
Soils
LPTP19-S1January 30 - March 15, 2019
LPTP19-S2April 10 - May 24, 2019
LPTP19-S3 July 24 - September 6, 2019
LPTP19-S4 October 9 - November 22, 2019
LPTP20-S1January 29 - March 13, 2020
LPTP20-S2April 8 - May 22, 2020
LPTP20-S3 July 22 - September 4, 2020
LPTP20-S4 October 7 - November 20, 2020
Quick-Turn Study - (non-scheduled proficiency test that is available at any time)
This PT sample is designed for the quantitative analysis of Salmonella. The PT sample is provided in duplicate as a stable dehydrated vitroid requiring hydration. The additional sample is provided for mishaps in the lab. Store the PT sample as directed. The dehydrated vitroid sample is stable for a time exceeding the study schedule.
Study Schedule
Study Schedule
Legal Information
Analyte
Description
Salmonella 1.00 - 1000 MPN/100 mL
related product
Product No.
Description
Pricing
Storage Class
11 - Combustible Solids
wgk_germany
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service