Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GXARG1PFA04X

Supelco

OpalMist Nebulizer

0.4 mL/min & 0.5 x 1.6 x 700 mm Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
SB.32

quality

0.4 mL/min & 0.5 x 1.6 x 700 mm Tube

manufacturer/tradename

(ARG-1-PFA04X)

compatibility

Agilent/HP 7700/7800/7900/8800

Looking for similar products? Visit Product Comparison Guide

General description

  • Includes NFT-16-50 UniFit Connector with 0.50mm ID x 1.6mm OD x 700mm long tubing (1 piece)
  • Includes EL-1 EzyLok Connector Kit
  • Includes 70-803-0911 Ratchet EzyLok Connector
  • Suggested Gas Flow 1 L/min
  • Suggested Sample Uptake 0.4 mL/min

Legal Information

OpalMist is a trademark of Glass Expansion Pty Ltd

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service