Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GXARG07UM06S

Supelco

MicroMist U-Series Nebulizer

0.6 mL/min

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.32

quality

0.6 mL/min

manufacturer/tradename

(ARG-07-UM06S)

compatibility

Shimadzu 1000, 5000, 7000, 8000, 9000 Series

Looking for similar products? Visit Product Comparison Guide

General description

  • Includes NFTS-075 UniFit Connector with 0.75mm ID x 1.3mm OD x 1500mm long tubing (1 piece)
  • Includes EL-1 EzyLok Connector Kit
  • Suggested Gas Flow 0.7 L/min
  • Suggested Sample Uptake 0.6 mL/min

Legal Information

MicroMist is a trademark of Glass Expansion Pty Ltd
OpalMist is a trademark of Glass Expansion Pty Ltd

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service