GXAR4007FSS2E
SeaSpray™ Nebulizer
2 mL/min with EzyFit & EzyLok
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.32
quality
2 mL/min with EzyFit & EzyLok
manufacturer/tradename
(AR40-07-FSS2E)
compatibility
GBC Scientific Integra XL, XM, XM2, XP, XMP
Looking for similar products? Visit Product Comparison Guide
General description
- Includes EZT-075 EzyFit Connector with 0.75mm ID x 1.3mm OD x 700mm L tubing (1 unit)
- Includes EL-1 EzyLok Connector Kit
- This nebulizer supersedes AR40-07-FSS2
- Suggested Gas Flow 0.7 L/min
- Suggested Sample Uptake 2 mL/min
Legal Information
SeaSpray is a trademark of Glass Expansion Pty Ltd
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service