Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GXAR351FM04EX

Supelco

MicroMist Nebulizer

0.4 mL/min with EzyFit & EzyLok & 0.5 x 1.6 x 700 mm Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

quality

0.4 mL/min with EzyFit & EzyLok & 0.5 x 1.6 x 700 mm Tube

manufacturer/tradename

(AR35-1-FM04EX)

compatibility

Agilent/HP 7500
Agilent/HP 7700/7800/7900/8800

Looking for similar products? Visit Product Comparison Guide

General description

  • Includes EZT-16-50 EzyFit Connector with 0.50mm ID x 1.6mm OD x 700mm L tubing (1 unit)
  • Includes EL-1 EzyLok Connector Kit
  • Suggested Gas Flow 1 L/min
  • Suggested Sample Uptake 0.4 mL/min

Legal Information

MicroMist is a trademark of Glass Expansion Pty Ltd

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service